Abbotsford
RCLFXLED78T

RC LIGHTING 78W 120-277V 5100K High Power Wide Distribution LED Floodlight, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:FXLED78T RCL

Description

High power, wide distribution LED floodlight. Replaces 250W MH. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.

Specifications

Brand Name RC Lighting Item Name LED Flood Light
Type Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 78 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Bronze, Matte Lamp Wattage 78 W
Color Temperature 5100 K Ballast Type Electronic Transformer
Lens Type High-Gloss Lumens 7597 lm
Housing Material Aluminum Dimensions 356 mm L x 229 mm W x 229 mm H
Includes Control Unit UPC 19813031491.0

Packages

1 - UNIT - 1