Abbotsford
KEESL20SCTG18BK

SIGNIFY CANADA LTD. 190096131303 FIXT LED SECURITY 2HD3CCT 2600LM W/MS BLK

Price $116.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:190096131303

Description

Security Light LED select. Color selectable (30K, 40K, 50K). Die-cast aluminum housing with adjustable twin heads. Motion and photocell control, light up when needed. IP65 rated, suitable for outdoor application.

Specifications

Brand Name Stonco Item Name Security Light
Voltage Rating 120 - 277 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Black
Amperage Rating 150 mA Average Life 79000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 70+
Lens Type Polycarbonate Lumens 2200/2600/2300 lm
Mounting Type Junction Box Dimensions 9.05 in W x 6.77 in D x 5.9 in H
Standards DLC 5.1 Listed, UL 1598 Listed Application For Commercial, Residential

Packages

1 - UNIT - 1