Abbotsford
SAT65931

SATCO LIGHTING 65-931 20W 120V-277V Starfish Bullet Outdoor SMART Security Light with Camera, Black

Price $226.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-931

Description

20W Bullet Outdoor SMART Security Light with Camera; Starfish Enabled; 3K/4K/5K CCT Selectable; Black Finish.

Specifications

Brand Name Satco Products Item Name Security Light with Camera
Type Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish Black Average Life 50000 hr
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 80+
Lumens 1600/1750 lm Housing Material Die-Cast Aluminum/Plastic
Dimensions 8.6 in W x 6.31 in H Includes Mounting Hardware and Accessories
Standards California Prop 65, RoHS Compliant, FCC, cETLus Listed, Canadian Standard ICES-005 Class B Application For Outdoor

Packages

1 - UNIT - 1