Abbotsford
APPAAP75

EGS AAP75 Pendant Hood Assembly Aluminum 3/4 in Hub Pendant Mount

Price $114.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AAP75

Description

Mounting Hood, Size: 3/4 IN Hub, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: Incandescent, Mounting: Pendant, Finish: Gray Epoxy Coat, For A-51 Incandescent Factory Sealed Luminaires

Specifications

Brand Name Appleton Item Name Pendant Hood Assembly
Type Explosionproof, Dust Ignition Proof Size 3/4 in Hub
Material Aluminum Mounting Pendant
For Use With Threaded Metal Conduit Application For A-51 Incandescent Factory Sealed Luminaires, Wet Location
UPC 781381113250

Packages

1 - UNIT - 1