Abbotsford
APPGSF20

EGS GSF20 Areamaster 250/400 Pole Top Slip-Fitter Assembly

Price $137.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GSF20

Description

Slipfitter adapter fits medium body. Includes floodlight yoke bolts, 3 locking bolts, and cord grip. Body is malleable iron-zinc plated, chromate sealed with cast aluminum cap. Assembly has architectural bronze polyester finish.

Specifications

Brand Name Appleton Sub Brand Areamaster 250/400
Type Poletop Slip-Fitter Material Malleable Iron-Zinc Plated, Chromate Sealed With Cast Aluminum Cap Body
Application Fits 1-1/2 IN Or 2 IN Pipe Size Poletop Tenons UPC 781381448307

Packages

1 - UNIT - 1