Abbotsford
ITTDTD25SCA120R5BACSLCNL

ACUITY BRANDS LIGHTING CANADA DTD25SCA120R5BACSLCNLPC FIXT YARD LITE 250W HPS120V W PC AND HARDWARE

Inventory
Unavailable for order
Manufacturer:ACUITY BRANDS LIGHTING CANADA
Manufacturer #:DTD25SCA120R5BACSLCNLPC

Description

Ballast is completely enclosed in arm, but is readily accessible. All components in single carton. Refractor available in open bottom acrylic, or polycarbonate. Open-rated sockets used on MH units; use open-rated MH lamps 6’ of supply wire and hardware included. Mounts to flat wall and poles a mininum of 3.5” diameter. Suitable for -30°C MH / -40°C HPS. Complies with ANSI: C136.2, C136.10. Constant-wattage autotransformer.

Specifications

Brand Name Acuity Brands Item Name Street Light
Voltage Rating 120 V Fixture Wattage 250 W
Lamp Type High Pressure Sodium Housing Finish Gray
Lamp Base E39 Mogul Lens Type Open Bottom Acrylic
Mounting Type Side-Entry Housing Material Plastic
Dimensions 432 mm H Includes Control Unit, 6 ft Supply Wire and Hardware
Standards ANSI C136.2, C136.10 Compliant

Packages

1 - UNIT - 1