Abbotsford
DESWL70HPS

RAB DESIGN LIGHTING INC 095323 FIXT HPS WALL PACK 70W120V W/LAMP & PC BRZ

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING INC
Manufacturer #:095323

Description

The Wall Lite is ideal for security lighting above entryways, stairwells and pedestrian areas. The clear prismatic lens offers glare free light.

Specifications

Brand Name Rab Design Lighting Item Name High Pressure Sodium Wallpack
Voltage Rating 120 V Fixture Wattage 70 W
Lamp Type High Pressure Sodium Housing Finish Bronze
Lamp Wattage 70 W Color Temperature 4000 K
Lens Type Polycarbonate Mounting Type Octagon Box, Surface
Housing Material Die-Cast Aluminum Dimensions 6.89 in W x 5.24 in D x 11.02 in H
Application For Security Lighting Above Entryways, Stairwells and Pedestrian Areas

Packages

1 - UNIT - 1 6 - UNIT - 6