Abbotsford
KEE313150NLXL1

SIGNIFY 912400149588 150W Keene Wallcube High Pressure Sodium with 120V Reactor Ballast Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400149588

Description

"313150NLXL-1"

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Wallpack with Lamp Type Mini
Voltage Rating 120 V Lamp Type High Pressure Sodium Vapour
Housing Finish Bronze Series 313
Lamp Wattage 150 W Housing Material Die Cast Aluminum
Dimensions 12-1/2 in W x 7.53 in D x 9.87 in H Standards CSA Certified
UPC 624563336873

Packages

1 - UNIT - 1 100 - SS - 100