Abbotsford
CSCRWP60W40K

CSC LED RWP-60W-40K 60W 100-277V 4000K 7809LM Rotatable Wall Pack, Bronze

Price $294.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CSC LED
Manufacturer #:RWP-60W-40K

Description

Rotatable Wall Pack. Use as a Flood Light - Uplight, Downlight or both. Ideal for security lighting, wall washing, flood lighting, and more. DLC PREMIUM.

Specifications

Brand Name CSC-LED Item Name LED Wallpack
Type Rotatable Voltage Rating 120 V
Lamp Type LED Housing Finish Black/Anodised
Lamp Wattage 60 W Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 73
Lumens 7809 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Standards cULus Listed, DLC Listed Application For Security Lighting, Wall Washing, Flood Lighting and more

Packages

1 - UNIT - 1 2 - UNIT - 2