Abbotsford
STNWPSNS120BQ3CBR

STANPRO 120W 120-347V 3CCT WPS GEN 5 Series Classic Wall Pack, Bronze

Price $302.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69911

Description

This wall pack series has the classic and familiar design but with a new and updated slimmer profile. All configurations come with an integrated photocell, selectable power and color temperature, as well as with modern LED technology to promote better energy efficiency and long life. This series is best suited for entrances, underpasses or anywhere controlled security lighting is required and is a great addition to any commercial or industrial outdoor wall mount application

Specifications

Brand Name Stanpro Item Name LED Wallpack with Integrated Photocell
Type Classic Voltage Rating 120-347 V
Fixture Wattage 120 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Class Premium Series WPS GEN 5 Series
Average Life 50,000 hours Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Prismatic Tempered Glass Lens
Lumens 17,430 LM Enclosure Type IP65
Mounting Type Wall Mount Housing Material Die Cast Aluminum
Dimensions 14.2 in W x 6.5 in D x 8.6 in H Includes Integrated Photocell
Standards cULus Listed, Meets Requirements of ICES-005 Issue 5 Class B Application Commercial or Industrial Outdoor Wall Mount Applications
UPC 069549031326

Packages

1 - UNIT - 1