Abbotsford
RCLSLIM12RCL

RC LIGHTING 12W 5100K 67CRI 1531L 120V-277V Full Cutoff Fully Shielded LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:SLIM 12 RCL

Description

12 Watt SLIM wallpack is ultra efficient and deliver impressive light distribution with a compact low-profile design that's super easy to install as a downlight or uplight.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Type Slim Voltage Rating 120 - 277 V
Fixture Wattage 12 W Lamp Type LED
Lamp Wattage 12 W Mounting Type Wall
UPC 019813040387

Packages

1 - UNIT - 1 6 - UNIT - 6