Description
Bronze 57 Watt SLIM Wallpacks are designed to cover the footprint of most traditional wallpacks. They are suitable for mounting heights from 20' to 30', and replace HID Wattages from 200W MH to 320W MH. These ultra-high efficiency fixtures are available in cutoff or full cutoff models.
Specifications
| Brand Name | RC Lighting | Item Name | Wallpack |
| Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
| Lamp Type | LED | Housing Finish | Bronze |
| Lamp Wattage | 57 W | Color Temperature | 5000 K |
| Ballast Type | Electronic Transformer | Lumens | 4312 lm |
| Housing Material | Aluminum | Dimensions | 236 mm L x 356 mm W x 127 mm H |
| UPC | 19813080684.0 |
Packages
| 1 - UNIT - 1 | 6 - UNIT - 6 |