Abbotsford
RCLWPLED13

RC LIGHTING 13W 120-277V 5000K LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED13 RCL

Description

Bronze LED 10W 13 Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Suitable for wet Locations as a downlight. Suitable for damp locations as an iplight. Wall mount only. Suitable for mounting within 4ft. of ground.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 VAC Fixture Wattage 13 W
Lamp Type LED Housing Finish Bronze
Amperage Rating 0.13 A at 120 V, 0.08 A at 208 V, 0.07 A at 240 V, 0.06 A at 277 V Lamp Wattage 13 W
Average Life 100000 hr Light Color Cool White
Color Temperature 5000 K Color Rendering Index (CRI) 73
Lumens 1530 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Standards cUL, DLC Listed

Packages

1 - UNIT - 1 12 - UNIT - 12