RC LIGHTING 52W 5000K 120/277V LED Wallpack, Bronze
Description
LED 52W Wallpacks. 3 cutoff options. Patent Pending thermal management system. 100,000 hour L70 lifespan. Die-cast aluminum with wiring access plate.
Specifications
| Brand Name | RC Lighting | Item Name | LED Wallpack |
| Voltage Rating | 120 - 277 V | Fixture Wattage | 52 W |
| Lamp Type | LED | Number of Lamps | 2 |
| Housing Finish | Bronze | Amperage Rating | 0.51 A at 120 V, 0.33 A at 208 V, 0.29 A at 240 V, 0.24 A at 277 V |
| Lamp Wattage | 61 W | Average Life | 100000 hr |
| Color Temperature | 5000 K | Color Rendering Index (CRI) | 65 |
| Lens Type | Tempered Glass | Lumens | 5903 lm |
| Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
| Dimensions | 5 in H | Standards | cUL Listed, DLC Listed |
| Application | For Wet Locations |