Abbotsford
SAT65555

SATCO LIGHTING 20/40/60W 120-347V LED Full Cutoff Wall Pack, Bronze

Price $208.67 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-555

Description

20/40/60 Watt LED Cutoff Wall Pack; 3K/4K/5K CCT; Field Selectable; Bronze; 120-347 Volt.

Specifications

Brand Name Satco Products Item Name LED Wallpack with Photocell
Voltage Rating 120 - 347 V Fixture Wattage 20/40/60 W
Lamp Type LED Housing Finish Bronze
Average Life 50000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80+ Lens Type Polycarbonate
Lumens 3056 - 8421 lm Enclosure Type IP65
Housing Material Die-Cast Aluminum Dimensions 10.65 in W x 9.36 in H
Standards cULus Listed, BUG B2-U0-G2 Rating, California Prop 65 Warning, DLC Listed, FCC Approved, RoHS Compliant

Packages

1 - UNIT - 1