Abbotsford
KLN56412

KLEIN TOOLS, INC 56412 Rechargeable LED Flashlight with Worklight

Price $68.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:56412
Documents Documents

Description

Klein Tools' rechargeable flashlight also works as a handy work light with its magnetic end cap and side-barrel LEDs. This versatile light offers 5 total modes. Smartly designed to turn back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. This durable flashlight is IP66 dustproof and water-resistant, making it a perfect everyday light on the job site.


Rechargeable Flashlight with integrated work light is a compact, powerful every day light offering 5 different light modes

Features two Flashlight modes: High 500 lumens for 7 hours, Low 315 lumens for 10 hours three Work Light modes: High-375 lumens for 10 hours, Medium- 235 lumens for 11 hours, and ECO- 35 lumens for 30 hours

Magnetic end cap and side-barrel LEDs for a hands-free work light

Durable flashlight rated for a 6-Foot drop and is IP66 water-resistant and dustproof

Removable low-carry pocket clip keeps the light accessible and out-of-the way

Tri-color LED light indicates the battery life and the charging collar twists for recharging via an included USB-C cable

Glow ring locator on the bezel charges when the flashlight is on

Specifications

Brand Name Klein Tools Item Name Flashlight with Worklight
Type Rechargeable Battery Type Lithium-Ion
Overall Length 5.5 in Lamp Type LED
Lumens 500/375/315/235/35 lm Number of Batteries 1
Housing Material Aluminum Housing Diameter 1-1/2 in
Battery Burn Time 7/10/11/30 hr Includes Rechargeable Flashlight, USB-C Charging Cable, Removable Pocket Clip
Standards ANSI FL1, CE, REACH, RoHS Compliant Application For Illumination
UPC 092644564123

Packages

1 - UNIT - 1