Abbotsford
KLN56411

KLEIN TOOLS 56411 Rechargeable Waterproof LED Pocket Light with Lanyard

Price $39.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56411
Documents Documents

Description

Klein Tools’ Rechargeable Waterproof Pocket Flashlight with removable lanyard is the perfect everyday pocket light. A compact, versatile light features 4 modes: High, Medium, Eco, and a Strobe with 36-hour long runtime. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. A dual-direction clip keeps the flashlight safely stored in your pocket, or clip in the other direction and attach to the bill of your cap for hands free use. This compact yet rugged, flashlight is IP67 waterproof and dustproof, making it a durable, versatile flashlight for daily use on the jobsite.


Rechargeable pocket flashlight features a durable 10-Foot drop rating and is both waterproof and dustproof

Compact light has four modes: High at 275 lumens, Medium at 100 lumens, and all-day Eco setting and Strobe

Flashlight comes with a removable lanyard to keep the light close by

Versatile dual-direction pocket clip secures the light in a pocket or to the bill of a cap for hands-free use

Equipped with Last Mode Memory so the light turns on in the same mode it was turned off

Tri-color LED light indicates battery life

Slide the collar down for recharging via the included USB-C cable

Specifications

Brand Name Klein Tools Item Name Pocket Light with Lanyard
Type Rechargeable, Waterproof Bulb Type LED
Lumens 275 lm High, 200 lm Medium Housing Material Aluminum
Battery Type Lithium-Ion Battery Burn Time 3/5/12/47 hr
Dimensions 4.27 in L x 0.75 in W x 1 in H Includes USB-C Charging Cable, Removable Lanyard and Pocket Clip
Standards ANSI FL1, CE, UKCA, REACH, RoHS Compliant Application For Illumination
UPC 092644564116

Packages

1 - UNIT - 1