Abbotsford
KLN56026R

KLEIN TOOLS 56026R INSPECTION PENLIGHT WITH LASER

Price $31.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56026R

Description

The Klein Tools Pen Flashlight is an inspection penlight that uniquely features a laser to pinpoint hard-to-reach places, which is ideal for communicating with foremen, inspectors and colleagues, as well as pinpointing objects from afar in the dark while hunting, camping, fishing and other hobbies. Helping to reduce, or even eliminate mistakes is what makes the Inspection Penlight with Laser a handy necessity.


70 lumen LED penlight for up-close lighting in dim areas

Class 3R red laser pointer aids in pinpointing objects in out-of-reach locations

Glow ring tip charges while the light is on and allows for easy retrieval in the dark

Removable pocket clip for easy, convenient access

Aluminum body with removable pocket clip

10-Foot drop protection

IP54: dust and water resistant

Penlight includes 2 x AAA batteries (installed)

Specifications

Brand Name Klein Tools Item Name Inspection Penlight with Laser Pointer
Bulb Type LED Lumens 70 lm
Housing Material Aluminum Average Life 6 hr
Battery Type (2) AAA Dimensions 0.589 in dia x 5.97 in L x 0.84 in W x 1.16 in H
Includes Penlight, (2) AAA Batteries, Removable Pocket Clip Standards CE Certified, FL1, REACH Compliant, RoHS Compliant
Application For Close Up Lighting, Laser Pointer, Convenient Flashlight UPC 092644564086

Packages

1 - UNIT - 1