Abbotsford
KLN56074

KLEIN TOOLS 56074 LED POCKET FLASHLIGHT WITH LASER

Price $79.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56074

Description

The Klein Tools Rechargeable Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar.


Pocket Flashlight with 3 FL1-rated brightness modes, High: 400 lumens with runtime up to 3 hours Medium: 200 lumens with runtime up to 5 hours Low: 100 lumens with runtime up to 8 hours

Turbo mode provides a powerful beam up to 1000-lumens in intervals of 60 seconds for quick inspections

Class 2 green laser pointer clearly pinpoints out-of-reach objects

On-the-go floodlight embedded in the underside of the mini flashlight provides wide area coverage

Strong magnetic end cap allows the light to be mounted for hands-free operation

Dual-directional clip attaches to hats and clothes securely

Rechargeable via USB-C with battery level indication

Specifications

Type Flashlight Color Gray
Application Flashlight,Laser Pointer UPC 092644560743

Packages

1 - UNIT - 1