Abbotsford
MIL2015R

MILWAUKEE ELECTRIC TOOL 2015R Milwaukee® Rechargeable Pivoting Task Light w/ Spot Mode

Price $110.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2015R

Description

The MILWAUKEE® Rechargeable Pivoting Task Light w/ Spot Mode delivers PRECISION OUTPUT spot and flood lighting along with TIGHT SPACE MOUNTING anywhere you need it. This rechargeable task light is designed with a small magnetic base, allowing for mounting in tight spaces. The light head provides 360° of unlimited light head mobility and doubles as a kickstand for illumination when you need it most. Manage three light output modes for up to 600 lumens of TRUEVIEW™ High-Definition Output or extend runtime up to 8 hours on low. The MILWAUKEE® Rechargeable Pivoting Task Light w/ Spot Mode is USB-C rechargeable, built to survive the toughest jobsite conditions with an IP54 Water and Dustproof Rating and a 9 ft impact rating, and covered by a 2-year warranty.


3 Modes: Flood High: 600 Lumens- 4 hrs; Flood Low: 300 Lumens- 8 hrs; Spot High: 300 Lumens- 4 hrs

Unlimited 360 Degrees Light Head Mobility

Small Magnetic Base for Mounting? in Tight Spaces

Kick Stand for Non-Magnetic Mounting

IP54: Dust and Water Resistance

9 FT Drop Rated

2 Year Warranty

Milwaukee® Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via USB-C.

Packages

1 - UNIT - 1