Abbotsford
MIL211721

MILWAUKEE ELECTRIC TOOL 2117-21 REDLITHIUM™ USB 400L Neck Light

Price $149.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2117-21

Description

The NEW MILWAUKEE® REDLITHIUM™ USB 400L Neck Light is 45% BRIGHTER FOR LONGER and the MOST DURABLE. This rechargeable neck light provides 400 lumens of TRUEVIEW™ High-Definition Output and over 8 hours of run-time to keep you working all day. 2 mode options allow you to manage output and run-time, plus a battery gauge in the power button will always inform you how much power you have left before a recharge is needed. The Milwaukee REDLITHIUM™ USB 400L Neck Light has 130° of vertical light head rotation for easy positioning and an ergonomic, sweat-resistant band for your comfort. The neck light has IP54 ingress protection against dust and water, chemical resistance to harsh chemicals found on site or in the shop, and a drop rating of 6ft, backed by our Limited Lifetime Warranty.


400 Lumens of TRUEVIEW™ High Definition Output

2 Modes to Manage Output and Run-time

Over 8 Hours of Run-time with a REDLITHIUM™ USB 3.0 Battery

130° of Vertical Rotation for Complete Light Head Adjustability

Ergonomic, Sweat Resistant Band for Increased Comfort

Resistance to Most Chemicals Found in Auto Shops

IP54 Rated: Ingress Protection from Dust and Water

Impact Rated to Heights of 6ft

Charges in 2 Hours

Limited Life Time Warranty

Specifications

Brand Name Milwaukee® Power Source Cordless
Lumens 400 lm UPC 045242605996

Packages

1 - UNIT - 1