Abbotsford
MIL236820

MILWAUKEE ELECTRIC TOOL 2368-20 M18™ ROVER™ Dual Power Triple-Panel Flood & Area Light

Price $268.00 $334.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:2368-20

Description

The MILWAUKEE® M18™ ROVER™ Dual Power Triple-Panel Flood & Area Light delivers a high-performing 4,500L OF FLOOD AND AREA LIGHTING and the most COMPACT PORTABILITY in its class. The flood & area light has three folding panels that provide optimal lighting coverage, offering various brightness modes and individual light head optimization options for any jobsite need. With a versatile base featuring a hook, magnet, and keyholes, you can effortlessly mount this light overhead in any jobsite environment. The M18™ ROVER™ Dual Power Triple-Panel Flood & Area Light delivers 4,500 lumens of TRUEVIEW™ High Definition Output. Equipped with an AC port for all-day runtime capability, this light offers 3 hours of runtime on high with an M18™ XC5.0 battery pack. Designed with the jobsite in mind, this light is IP54 rated, can withstand up to a 9 ft. drop, and is backed with a 5 Year Tool and a limited lifetime LED Warranty. Milwaukee® ROVER™ Flood Lights are built to go anywhere and withstand anything.


4,500 Lumens of TRUEVIEW High-Definition Output

Integrated Hook, Magnets, and Keyholes for Jobsite Mounting

Powered by M18™ REDLITHIUM™ Batteries or a 120V AC Extension Cord

Up to 30 Hours of Run-Time on a XC5.0 Battery

270° x 270° Middle Light Head Rotation

Protected Light Head Folding for compact portability

Impact Rating up to 9'

IP54: Dust and Water Resistance

3 Brightness Settings and 3 Light Head Power Options

5-Year Tool, Limited Lifetime LED Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M18™
Lumens 4500 lm UPC 045242853847

Packages

1 - UNIT - 1