Abbotsford
GECBA9S242

ABB ELECTRIFICATION CANADA INC BA9S242 LAMP 24VAC/DC

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA9S242

Description

Specifications

Brand Name GE Item Name Filament Bulb
Bulb Shape Single-Ended Tube Wattage 2 W
Average Life 2000 hr Voltage Rating 24 V
Amperage Rating 83.33 mA Bulb Color/Finish Yellow
Diameter 9 mm Maximum Overall Length 29 mm
UPC 017018878538

Packages

1 - UNIT - 1