Abbotsford
SAT802165

SATCO 80-2165 750W 250V Porcelain Halogen Round Socket

Price $6.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:80-2165

Description

Porcelain Halogen Round Socket; 18" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V

Specifications

Type Components Wattage 750 W
Material Porcelain

Packages

50 - UNIT - (50)