Abbotsford
SAT9A19L9CCT5E26PWHF4PK

SATCO LIGHTING S11775R1 9A19L/9CCT5/E26/PWHF/4PK

Price $11.14 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11775R1

Description

9 Watt A19 LED - 27K/3K/35K/4K/5K CCT Selectable - Medium Base - White Finish - 120 Volt - 4-Pack

Specifications

Brand Name Satco Type Type A
Bulb Shape A19 Bulb Base E26
Power (Wattage) 9W Lumens 800 Lumens
Color Temperature 2700K/3000K/3500K/4000K/5000K Average Life 15000 hours
Light Color White Color Rendering Index (CRI) 90
Beam Angle 220 Voltage Rating 120V
Amperage Rating 0.7 Amp Frequency Rating 60Hz
Bulb Color/Finish White Dimmable No
Temperature Rating -20C (-4F) to +45C (+113F) Diameter 2.36
Maximum Overall Length 4.13 Environmental Conditions Damp
UPC 045923450525

Packages

1 - UNIT - 1