Abbotsford
PHI14A19CNG827FRPD121CT

SIGNIFY CANADA LTD. 589721 14A19/CNG/827/FR/P/E26/D 12/1CT

Price $4.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:589721

Description

Most affordable, dimmable plastic A19 lamp, Entry level price point for plastic A19 dimmable, Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces.; Plastic bulb, Dimmable, Lifetime up to 15,000 hours, Residential, Multi-family housing

Specifications

Wattage 14 W Lumens 1500 lm
Color Temperature 2700 K Diameter 2.36 in
Height 4.291 in Width 2.460 in
UPC 046677589721

Packages

1 - UNIT - 1