Abbotsford
PHI14A19CNG827FRPND41CT

SIGNIFY CANADA LTD. 588953 14A19/CNG/827/FR/P/E26/ND 4/1CT

Price $3.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:588953

Description

Most affordable, plastic A19 lamp, Designed to offer the most entry level price point, Most affordable A19 lamp ideal for residential, back of house closets.; Plastic bulb, Lifetime up to 11,000 hours, Residential, Back of house and closets

Specifications

Wattage 14 W Lumens 1500 lm
Color Temperature 2700 K Diameter 2.36 in
Height 4.685 in Width 2.460 in
UPC 046677588953

Packages

1 - UNIT - 1