Abbotsford
PHI14A19CNG850FRPND41CT

SIGNIFY 588961 14A19/CNG/850/FR/P/E26/ND 4/1CT

Price $3.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:588961

Description

Most affordable, plastic A19 lamp, Designed to offer the most entry level price point, Most affordable A19 lamp ideal for residential, back of house closets.; Plastic bulb, Lifetime up to 11,000 hours, Residential, Back of house and closets

Specifications

Lumens 1500 lm Color Temperature 5000 K
Diameter 2.36 in Height 4.685 in
Width 2.460 in UPC 046677588960

Packages

1 - UNIT - 1