Abbotsford
PHI88A19CNG827FRPD121CT

SIGNIFY 589648 8.8A19/CNG/827/FR/P/E26/D 12/1CT

Price $2.72 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:589648

Description

Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb, Dimmable, Lifetime up to 15,000 hours Residential, Multi-family housing

Specifications

Wattage 8.8 W Lumens 800 lm
Color Temperature 2700 K Diameter 2.36 in
Height 4.212 in Width 2.401 in
UPC 046677589646

Packages

12 - UNIT - 12