Abbotsford
PHI88A19CNG830FRPD121CT

SIGNIFY CANADA LTD. 589663 8.8A19/CNG/830/FR/P/E26/D 12/1CT

Price $2.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:589663

Description

Most affordable, dimmable plastic A19 lamp, Entry level price point for plastic A19 dimmable, Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces.; Plastic bulb, Dimmable, Lifetime up to 15,000 hours, Residential, Multi-family housing

Specifications

Wattage 8.8 W Lumens 800 lm
Color Temperature 3000 K Diameter 2.36 in
Height 4.212 in Width 2.401 in
UPC 046677589660

Packages

12 - UNIT - (12)