Abbotsford
PHI88A19CNG840FRPD121CT

SIGNIFY CANADA LTD. 589671 8.8A19/CNG/840/FR/P/E26/D 12/1CT

Price $2.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:589671

Description

Most affordable, dimmable plastic A19 lamp, Entry level price point for plastic A19 dimmable, Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces.; Plastic bulb, Dimmable, Lifetime up to 15,000 hours, Residential, Multi-family housing

Specifications

Lumens 800 lm Color Temperature 4000 K
Diameter 2.36 in Height 4.212 in
Width 2.401 in UPC 046677589677

Packages

1 - UNIT - 1