Abbotsford
PHI9A19CNG830FRPND41CT

SIGNIFY CANADA LTD. 589977 9A19/CNG/830/FR/P/E26/ND 4/1CT

Price $1.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:589977

Description

Most affordable, plastic A19 lamp, Designed to offer the most entry level price point, Most affordable A19 lamp ideal for residential, back of house closets.; Plastic bulb, Lifetime up to 11,000 hours, Residential, Back of house and closets

Specifications

Brand Name Signify Item Name LED Lamp
Designation 9A19/CNG/830/FR/P/E26/ND 4/1CT Bulb Shape A19
Bulb Base E26 Power (Wattage) 9 W
Lumens 1100 lm Color Temperature 3000 K
Average Life 11000 hr Color Rendering Index (CRI) 80
Voltage Rating 120 VAC Frequency Rating 60 Hz
Material Plastic Bulb Color/Finish Frosted
Dimmable No Temperature Rating -4 to 115 °F
Diameter 2.36 in Height 4.212 in
Width 2.440 in Environmental Conditions Enclosed Fixture Rated
Standards Energy Star Certified Application For Contractor-Grade Residential and Multi-Family Spaces
UPC 046677589974

Packages

4 - UNIT - (4)