Abbotsford
IWALEDBR3095W27KSTD

STANDARD PRODUCTS INC 63601 Generic LED Lamp BR30 9.5 W 650 lm 2700 K Flood

Inventory
Unavailable for order
Manufacturer:STANDARD PRODUCTS INC
Manufacturer #:63601

Description

Dimmable LED lamp offer exceptional thermal management and professional grade optics to ensure uniform beam pattern, long life and luminous effect while reducing energy consumption. Concise binning process ensures colour consistency from lamp to lamp. Ideal for goods and materials sensitive to heat and UV emission.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name LED Lamp Type PAR & BR
Bulb Shape BR30 Bulb Base E26
Power (Wattage) 9.5 W Lumens 650 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color White Voltage Rating 120 V
UPC 069549636019

Packages

1 - UNIT - 1 10 - UNIT - 10