Abbotsford
SAT54WLEDHP850120V

SATCO LIGHTING S49394 54W 100-277V 5000K Hi-Pro Series Corncob LED Lamp

Price $73.05 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S49394
Documents Documents

Description

Satco's 54 watt LED HID replacement lamp is ideal for streetlights, gymnasium lights, stadium lights, warehouse lights, parking garages and similar applications for lighting large, open areas. The clear bulb with its corncob shape and mogul extended base has a 300 degree beam spread and type b ballast bypass. With a temperature of 5000 kelvins, this lamp provides 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Economy Hi-Pro Designation 54W/LED/HP/850/100-277V/EX39
Bulb Base EX39 Mogul Screw Power (Wattage) 54 W
Lumens 7452 lm Color Temperature 5000 K
Average Life 35000 hr Light Color Natural Light
Beam Angle 300° Ballast Type Type B Ballast
Voltage Rating 100 - 277 V Amperage Rating 0.59 A
Material Polycarbonate Bulb Color/Finish White
Dimmable No Environmental Conditions Damp Location Rated
Application For Indoor and Outdoor Applications UPC 045923493942

Packages

1 - UNIT - 1 4 - UNIT - 4 12 - UNIT - 12