Abbotsford
PHI15T8COR48840G120347V

SIGNIFY 579292 15T8/COR/48-840/MF21/G/120-347V 25/1

Price $19.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:579292
Documents Documents

Description

The CorePro MainsFit (UL Type B) lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life (up to 50k hours), surge suppression and industry leading safety features. All lamps in the CorePro MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the CorePro MainsFit lamp type.

Specifications

Brand Name Philips Lighting Sub Brand CorePro, MainsFit
Item Name Linear LED Bulb Designation 15T8/COR/48-840/MF21/G/120-347V 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 15 W Lumens 2100 lm
Color Temperature 4000 K Average Life 50000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 240° Voltage Rating 120 - 347 V
Amperage Rating 50 - 145 mA Frequency Rating 50/60 Hz
Material Glass Bulb Color/Finish Frost
Dimmable Yes Temperature Rating -20 to 45 °C
Width 29 mm Maximum Overall Length 1200 mm
Standards RoHS Compliant, UL Listed, DLC Listed UPC 046677579296

Packages

1 - UNIT - 1