Abbotsford
PHI473934

SIGNIFY CANADA LTD. 473934 13T8/MAS/48-835/IF20/P/DIM 10/1

Price $12.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:473934

Description

The MasterClass InstantFit T8 lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect. Other lamps claim compatibility but only MasterClass InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the MasterClass InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system. With available 70,000 hour life, 7-year limited warranty and a shatter-prevention polycarbonate lens, Philips MasterClass InstantFit TLED lamps deliver benefits for all.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Base Group Bi-Pin Bulb Overall Shape Tubular
Designation 13T8 LED/48-3500 IF DIM 1PK 10/1 Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 13 W
Lumens 2000 lm Color Temperature 3500 K
Average Life 70000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 180°
Ballast Type Instant Start Electronic Start Type Instant
Voltage Rating 120/347 V Amperage Rating 400 mA
Frequency Rating 20000 - 120000 Hz Material Polycarbonate
Bulb Color/Finish Neutral White Dimmable Yes
Temperature Rating -20 to 45 °C Ambient Diameter 1.1 in
Maximum Overall Length 48 in For Use With Shunted Lamp Holders
Standards UL Listed, CSA Certified, RoHS Compliant Application For Damp Locations
UPC 046677473938

Packages

1 - UNIT - 1