Abbotsford
PHI7MR16ENDF24270012VDIM

SIGNIFY CANADA LTD. 414680 LAMP LED MR16 7W 27K DIM414680

Inventory
Unavailable for order
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:414680

Description

7MR16/END/F24 2700 DIM10/1. Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. These lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Bulb Overall Shape Reflector Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7 W
Lumens 360 lm Color Temperature 2700 K
Light Color Warm White Color Rendering Index (CRI) 82
Beam Angle 24° Center Beam Candle Power 1470 cd
Voltage Rating 12 V Bulb Color/Finish White
Dimmable Yes Maximum Overall Length 53.7 mm
UPC 046677414689

Packages

1 - UNIT - 1 10 - UNIT - (10)