Abbotsford
PHI7MR16LED830F25DIM

SIGNIFY CANADA LTD. 573873 7MR16/LED/830/F25/DIM 12V 10/1FB

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY CANADA LTD.
Manufacturer #:573873

Description

Philips LED MR-16 lamps with single optic technology provide the look and color quality of traditional halogens while using a fraction of the energy. A perfect fit for spot lighting, they are compatible with most existing fixtures with MR16 GU5.3 holders and are designed as a retrofit replacement for halogen or incandescent spots.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 7MR16/LED/830/F25/DIM 12V 10/1FB Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7 W
Lumens 515 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 25°
Center Beam Candle Power 2500 cd Voltage Rating 12 V
Amperage Rating 650 mA Material Aluminum
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 90 °C Incandescent Equivalent Wattage 50 W
Diameter 50 mm Height 2.047 in
Width 1.771 in Maximum Overall Length 46.5 mm
Standards Energy Star Certified, RoHS Compliant Application For Hotels, Restaurants, Bars, Cafés, Museums, Shops, Lobbies, Corridors, Stairwells, Washrooms, Reception Areas , Exhibitions, Display Cabinets
UPC 046677573874

Packages

10 - UNIT - 10