Abbotsford
SIE3SU14011BC201AA0

SIEMENS CANADA LTD 3SU14011BC201AA0 LED Module 110 VAC, Screw Terminal

Price $33.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU14011BC201AA0

Description

SIRIUS ACT Module with integrated LED. Screw-type terminal. Front plate mounting.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name LED Module Type Single
Voltage Rating 110 VAC Lens Color Red
Amperage Rating 0 - 20 mA Shape Rectangular
Terminal Type Screw Enclosure Type IP40
Dimensions 9.8 mm W x 33.2 mm H Standards Energy Efficiency Class B Certified
Application For General Lighting UPC 804766073588

Packages

1 - UNIT - 1