Abbotsford
GEC080BA9S24LR

ABB ELECTRIFICATION CANADA INC 080BA9S24LR LAMP LED 24V AC/DC RED

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:080BA9S24LR

Description

LED lamps are available for use in indicating lights, illuminated push buttons and illuminated selector switches. Although incandescent lamps have traditionally been the most frequently used, it is wise to review the cacteristics of the different types of lamps and select the one that is most appropriate for the application. Although the incandescent lamp offers the lowest initial cost, the LED is usually the most economical over the long term, due to its long life, resistance to shock and vibration, and lower power consumption.

Specifications

Brand Name GE Item Name Miniature LED Bulb
Bulb Base Group Miniature Bayonet Bulb Overall Shape T
Bulb Shape T2.5 Bulb Base BA9s Bayonet
Power (Wattage) 0.84 W Average Life 5000 hr
Light Color Red Voltage Rating 24 V
Maximum Overall Length 30.5 mm For Use With Indicating Lights, Illuminated Pushbuttons and Illuminated Selector Switches
UPC 783166257173

Packages

1 - UNIT - 1