Abbotsford
LTLBA9SLED24R

TECHSPAN INDUSTRIES INC. BA9SLED24R LAMP LED LSTD-2R 24V RED

Price $11.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TECHSPAN INDUSTRIES INC.
Manufacturer #:BA9SLED24R

Description

Specifications

Brand Name Techspan Item Name LED Lamp
Bulb Base BA9s Bayonet Power (Wattage) 0.75 W
Average Life 30000 hr Voltage Rating 24 VAC/VDC
Amperage Rating 8 mA Frequency Rating 50/60 Hz
Bulb Color/Finish Red Temperature Rating -40 to 60 °C
Diameter 10 mm Maximum Overall Length 21 mm

Packages

10 - UNIT - (10)