Description
Satco's S23161 27 watt corncob lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any venue with high ceilings requiring superior light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.
Specifications
| Brand Name | Satco Products | Sub Brand | Satco |
| Type | Corncob | Designation | 27W/LED/CCT/277-347V/E26 |
| Lumens | 3510 lm | Color Temperature | Cool White,Warm White |
| Average Life | 50000 hr | Beam Angle | 300 DEG |
| Material | Aluminum,Polycarbonate | Standards | cULus - Listed |
| UPC | 045923231612 |
Packages
| 12 - UNIT - (12) |