Description
SATCO NUVO's S23167 80 watt LED lamp is the lamp of choice for large scale applications. Illuminate gymnasiums, warehouses, or any other venues with high ceilings requiring light output. This CCT selectable lamp delivers 50,000 hours of clean, energy saving light.
Specifications
| Brand Name | Satco Products | Sub Brand | Satco |
| Type | Corncob | Designation | 80W/LED/CCT/277-480V/EX39 |
| Lumens | 10400 lm | Color Temperature | Cool White,Warm White |
| Average Life | 50000 hr | Beam Angle | 300 DEG |
| Material | Aluminum,Polycarbonate | Standards | cULus - Classified; cRUus - Recognized Component |
| UPC | 045923231674 |
Packages
| 4 - UNIT - (4) |