Abbotsford
GECBA9S130

ABB ELECTRIFICATION CANADA INC BA9S130 Bayonet Miniature Lamp 2 W 0 - 130 V, BA9s (Miniature Bayonet)

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA9S130

Description

Lamp bulb type incandescent, 130 VAC/DC, 2 W.

Specifications

Brand Name Emerson Item Name Bayonet Miniature Lamp
Type Incandescent Bulb Base BA9s (Miniature Bayonet)
Wattage 2 W Voltage Rating 0 - 130 V
For Use With Pushbuttons Application For Electrical Distribution and Control
UPC 170188785782

Packages

1 - UNIT - 1