Abbotsford
SOLSWIREAW15120

INFORESIGHT CONSUMER PRODUCTS SWIREAW15120 ELEMENT IR REPL 120V1.5KW ALPHA SERIES QTZ

Price $301.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INFORESIGHT CONSUMER PRODUCTS
Manufacturer #:SWIREAW15120

Description

Replacement emitter. Brown or red finish.

Specifications

Brand Name Solaira Item Name Replacement Emitter
Wattage 1.5 kW Voltage Rating 120 V
Amperage Rating 12.5 A Lamp Finish Brown/Red
Dimensions 14 in L For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters

Packages

1 - UNIT - 1