Abbotsford
MIL48228393R

MILWAUKEE 48-22-8393R PACKOUT™ 30oz Tumbler

Price $44.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8393R

Description

The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 30oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. The PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Smooth Open & Close

Dishwasher Safe

Double Wall Vacuum Insulation

Sliding Magnetic Lid

30oz Capacity

Modular Connectivity with ALL PACKOUT™ Components

Accurate Stripping. Easy Adjustment

Specifications

Brand Name Milwaukee Sub Brand PACKOUT™
Item Name Tumbler Storage Capacity 30 oz
Material Metal Body Color Red
Diameter 4.1 in Height 8 in
Width 4.1 in Depth 4 in
For Use With Milwaukee Packout Application For All-Day Hot and Cold Retention
UPC 045242616350

Packages

6 - UNIT - (6)