Abbotsford
ABBB316500100

ABB 0.50 inch x 0.30 inch x 100 ft Ty-Rap Band-It Band, 316 Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B-316-500-100

Description

316 Stainless Steel Band-It Band, Width of 19.1mm (0.5 Inches), Thickness of 0.76mm (0.03 Inches), 100-Foot Roll

Specifications

Brand Name Ty-Rap Type Stainless Steel Band
Material Stainless Steel Length 100 ft
Width 0.75 in UPC 796530054995

Packages

1 - UNIT - 1