Abbotsford
DAB12X22GA

DAHL VALVE 9050 ALL RND CU 1/2in22AWG 25FT

Price $43.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DAHL VALVE
Manufacturer #:9050

Description

1/2 inch x 25 ft - 22 Gauge Hanger and Straps, Test Caps. dahl All Round strapping. No "razor wire" sharp edges. Smooth wavy edges make it easier to bend and give uniform strength with no weakness at the holes so it won't kink. All styles come in color coded dispenser package with easy identification. Load ratings on package ensure correct applications.

Specifications

Brand Name Dahl Sub Brand All Round™
Item Name Hanger Strapping Strength 60 lb
Overall Length 25 ft Overall Width 1/2 in
Thickness 22 ga Strap Material Copper
Packaging Quantity 20/Case

Packages

20 - UNIT - (20)