Abbotsford

SIEMENS CANADA LTD 6F62 NR BREAKER MNT NOT RESALEFOR FD TWIN MOUNTING

Price $1,175.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:6F62 NR

Description

Twin Mount Hardware Kit to install a molded case circuit breaker into select panel boards. Included are associated accessories such as panel cover brackets and screws.

Specifications

Brand Name Siemens Item Name Connecting Strap Kit
Material Aluminum Type Twin-Mount
Dimensions 5 in H For Use With 600 VAC 70 - 250 A 3 PH SPP, FPP, S5 and F2 Panelboards, FXD6, FD6 and HFD6 Circuit Breakers
Includes Copper Straps, Cover Plates, Necessary Hardware Standards ARRA Compliant, Buy American Act Compliant, CSA Certified, RoHS Compliant

Packages

1 - UNIT - 1