Abbotsford
GSS6JJ62

SIEMENS CANADA LTD 6JJ62 NR BREAKER MNT NOT RESALEFOR JD TWIN MOUNTING

Price $1,733.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:6JJ62 NR

Description

3 Pole Mounting Hardware with a current rating of 400 A and a voltage rating of 600 V. It features with JXD2, JD6, JXD6, HJD6, HJXD6, HHJD6, HHJXD6 frame type and it is used for panel boards.

Specifications

Brand Name Siemens Item Name Connecting Strap Kit
Material Copper Type Twin-Mount
Dimensions 8-3/4 in H For Use With 600 VAC, 200 - 400 A SPP, FPP, S5 and F2 Panelboards and JXD2, JXD6, JD2 and JD6 Circuit Breakers

Packages

1 - UNIT - 1